A212SS-024-D
Description
A212SS-024-D PNEUMATIC VALVE ; 81322265 1/4"
Part # A212SS-024-D
BDI # 18487816
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.5
Voltage:
24 VDC
Overall Width - Inch:
1.938