80B13F
Description
80B13F IDLER ROLLER CHAIN SPROCKET ; 1" P 13T NEEDLE BRG 1" BORE
Part # 80B13F
BDI # 20096808
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
TM22
Description
TM22 IDLER TENSIONER ; 1" SHFT DIA 8-11/16" L 3-1/8" W 3" H
Part # TM22
BDI # 21436846
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
8.688
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Spring Loaded | Automatic Tensioning | Shaft Must be Ordered Separately
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.125
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Flanged Base | Serrated Teeth | 360 Degree Rotating Arm
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
0
25B19U
Description
25B19U IDLER CHAIN SPROCKET ; 1/2" BORE 25 CHAIN 19T SLV BRG
Part # 25B19U
BDI # 21436877
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Length Thru Bore - Millimeter:
12.7
Other Features:
Bronze Bearing