Page 1 of 18

Next

Compare
IS166

COMPARE

IS166

Description
IS166 MACHINED SHOULDER STUD ; 5/8" SHAFT DIA 2-7/16" OL STEEL

BREWER MACH AND GEAR

Part # IS166

BDI # 21436872

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 2.438
Inch - Metric: Inch
Material: Steel

Other Features: Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2: 5/8-11
Thread Size 1: 3/4-16
Usable Length - Inch: 0.5
Product Name: Idler Stud

Price Inventory : In stock
$ 9.93 / each QTY
D40B19F

COMPARE

D40B19F

Description
D40B19F IDLER SPROCKET ; 1" BORE 40-2 CHAIN SIZE 19T

BREWER MACH AND GEAR

Part # D40B19F

BDI # 21436841

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.296
Length Thru Bore - Millimeter: 38.1
Length Thru Bore - Inch: 1.5

Price Inventory : In stock
$ 56.47 / each QTY
80B13U

COMPARE

80B13U

Description
80B13U IDLER CHAIN SPROCKET ; 1" BORE 80 CHAIN 13T SLV BRG

BREWER MACH AND GEAR

Part # 80B13U

BDI # 21436824

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.657
Length Thru Bore - Millimeter: 38.1
Other Features: Bronze Bearing

Price Inventory : In stock
$ 49.77 / each QTY
RSM

COMPARE

RSM

Description
RSM IDLER TENSIONER ; 1" SHFT DIA 4" L 3-1/4" W 4" H

BREWER MACH AND GEAR

Part # RSM

BDI # 21436890

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Serrated Teeth | 360 Degree Rotating Arm
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.25

Price Inventory : In stock
$ 46.28 / each QTY
SDS-B

COMPARE

SDS-B

Description
SDS-B IDLER BUSHING ; BUSHING, IDLER; 0.635" BORE; SDS SRS; QD

BREWER MACH AND GEAR

Part # SDS-B

BDI # 21436893

Features

Bearing Type: Ball Bearing
Flange Outside Diameter - Millimeter: 79.375
Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Flange Outside Diameter - Inch: 3.125

Outside Diameter - Millimeter: 79.375
Length - Millimeter: 31.75
Other Features: With Fastener
Length - Inch: 1.25
Bushing Series: SDS

Price Inventory : In stock
$ 68.80 / each QTY