Page 1 of 4

Next

Compare
J40 RIV 10 FT CH

COMPARE

J40 RIV 10 FT CH

Description
J40 RIV 10 FT CH ROLLER CHAIN ; 1/2" PITCH 1 STRAND 10FT/BOX

BROWNING

Part # 1293497

BDI # 328353

Features

Roller Width - Inch: 0.313
Chain Pitch - Inch: 0.5
Chain Size: 40
Component: Chain
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 2.91 / box QTY
J40 S/C C/L

COMPARE

J40 S/C C/L

Description
J40 S/C C/L CHAIN CONNECTING LINK ; 1/2" PITCH 1 STRAND

BROWNING

Part # 1297589

BDI # 329162

Features

Roller Width - Inch: 0.313
Chain Pitch - Inch: 0.5
Chain Size: 40
Component: Connecting Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 1.23 / each QTY
FBE920X3

COMPARE

FBE920X3

Description
FBE920X3 FLANGE BEARING UNIT ; 3" BORE 8-1/2" BOLT CIRCLE 4 HOLE

BROWNING

Part # 730032

BDI # 310609

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN: 22136
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 576.76 / each QTY
TUE920X 2 7/16

COMPARE

TUE920X 2 7/16

Description
TUE920X 2 7/16 TAKE-UP BEARING UNIT ; 2-7/16" BORE 1-1/16" SLOT WID

BROWNING

Part # 730045

BDI # 310666

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.125
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 130.175
Other Features: Double Row | Double Collar | Single Lip Contact Seal | With Set Screw
Global Part Number GPN: 22903
Housing Style: Unit Only
Rolling Element: Tapered Roller Bearing

Price Inventory : In stock
$ 483.85 / each QTY
H40G13

COMPARE

H40G13

Description
H40G13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH

BROWNING

Part # 1176908

BDI # 327766

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.089
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.328
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10174
Pitch Diameter - Millimeter: 53.06
Mounting Method: Bushed

Price Inventory : Available to order
$ 55.51 / each QTY