SCH-24-SB
Description
SCH-24-SB STUD TYPE CAM FOLLOWER ; POR 0.75" ROLLER DIA FLAT SURFACE
Part # SCH-24-SB
BDI # 21481918
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals
SFH-24A
Description
SFH-24-A CAM FOLLOWER BEARING ; POR 3/4" ROLLER DIA 1/2" ROLLER WIDTH
Part # SFH-24-A
BDI # 20215653
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
CNB-20-S
Description
CNB-20-S STUD TYPE CAM FOLLOWER ; 0.625" ROLLER DIA FLAT SURFACE
Part # CNB-20-S
BDI # 21481868
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
NYR-40
Description
NYR-40-A YOKE TYPE CAM FOLLOWER ; POR 1.25" ROLLER DIA FLAT SUR 0.375" ID
Part # NYR-40
BDI # 21481807
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing
CNB-40-SB
Description
CNB-40-SB CAM FOLLOWER BEARING ; STUD TYPE 1.25" RLR DIA FLAT SURFACE
Part # CNB-40-SB
BDI # 21481879
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals