Page 1 of 6

Next

Compare
CNB-48-SB

COMPARE

CNB-48-SB

Description
CNB-48-SB CAM FOLLOWER BEARING ; STUD TYPE 1.5" RLR DIA FLAT SURFACE

CARTER MFG

Part # CNB-48-SB

BDI # 21481883

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
$ 31.07 / each QTY
SC-20-SB

COMPARE

SC-20-SB

Description
SC-20-SB CAM FOLLOWER BEARING ; POR STUD TYPE 0.625"RLR DIA FLAT SURFACE

CARTER MFG

Part # SC-20-SB

BDI # 21481903

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals

Price Inventory : In stock
$ 82.95 / each QTY
CNB-20-S

COMPARE

CNB-20-S

Description
CNB-20-S STUD TYPE CAM FOLLOWER ; 0.625" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # CNB-20-S

BDI # 21481868

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
$ 16.68 / each QTY
CRT-32-SB

COMPARE

CRT-32-SB

Description
CRT-32-SB STUD TYPE CAM FOLLOWER ; 1" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # CRT-32-SB

BDI # 21481896

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Polyurethane Coated Outer Race | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
$ 35.15 / each QTY
NYR-40

COMPARE

NYR-40

Description
NYR-40-A YOKE TYPE CAM FOLLOWER ; POR 1.25" ROLLER DIA FLAT SUR 0.375" ID

CARTER MFG

Part # NYR-40

BDI # 21481807

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element: Plain Bearing

Price Inventory : In stock
$ 18.41 / each QTY