Page 1 of 6

Next

Compare
SCH-24-SB

COMPARE

SCH-24-SB

Description
SCH-24-SB STUD TYPE CAM FOLLOWER ; POR 0.75" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # SCH-24-SB

BDI # 21481918

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals

Price Inventory : In stock
$ 89.45 / each QTY
SFH-24A

COMPARE

SFH-24A

Description
SFH-24-A CAM FOLLOWER BEARING ; POR 3/4" ROLLER DIA 1/2" ROLLER WIDTH

CARTER MFG

Part # SFH-24-A

BDI # 20215653

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease

Price Inventory : In stock
$ 14.55 / each QTY
CNB-20-S

COMPARE

CNB-20-S

Description
CNB-20-S STUD TYPE CAM FOLLOWER ; 0.625" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # CNB-20-S

BDI # 21481868

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
$ 16.68 / each QTY
NYR-40

COMPARE

NYR-40

Description
NYR-40-A YOKE TYPE CAM FOLLOWER ; POR 1.25" ROLLER DIA FLAT SUR 0.375" ID

CARTER MFG

Part # NYR-40

BDI # 21481807

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element: Plain Bearing

Price Inventory : In stock
$ 18.41 / each QTY
CNB-40-SB

COMPARE

CNB-40-SB

Description
CNB-40-SB CAM FOLLOWER BEARING ; STUD TYPE 1.25" RLR DIA FLAT SURFACE

CARTER MFG

Part # CNB-40-SB

BDI # 21481879

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
$ 22.52 / each QTY