Page 1 of 4

Next

Compare
R-24-2RS

COMPARE

R-24-2RS

Description
R-24-2RS DEEP GROOVE BALL BEARING ; 1-1/2" BORE 2-5/8" OD 9/16" WD SR

CONSOLIDATED BEARING

Part # R-24-2RS

BDI # 208534

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14.3
Inch - Metric: Inch
Outside Diameter - Inch: 2.625
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 266840
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 49.60 / each QTY
SS6007-2RS

COMPARE

SS6007-2RS

Description
SS6007-2RS DEEP GROOVE BALL BEARING ; 35MM BORE 62MM OD 14MM WD

CONSOLIDATED BEARING

Part # SS6007-2RS

BDI # 209851

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 266828
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 144.20 / each QTY
H-317 X 3

COMPARE

H-317 X 3

Description
H-317 X 3 ADAPTER SLEEVE BEARING ; 3" BORE 2.486" LTB W/LOCKNUT WASHER

CONSOLIDATED BEARING

Part # H-317 X 3

BDI # 199659

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.144
Length Thru Bore - Inch: 2.486
Bore - Millimeter: 76.2

Bore - Inch: 3
Other Features: Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions

Price Inventory : Available to order
$ 53.53 / each QTY
6209 M P/5

COMPARE

6209 M P/5

Description
6209 M P/5 DEEP GROOVE BALL BEARING ; BRONZE CAGE ABEC NO 5

CONSOLIDATED BEARING

Part # 6209 M P/5

BDI # 219415

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Bronze
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 337.40 / each QTY
5308 NR

COMPARE

5308 NR

Description
5308 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED

CONSOLIDATED BEARING

Part # 5308 NR

BDI # 217079

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 degree
Global Part Number GPN: 255788
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 121.33 / each QTY