5204-ZZNR
Description
5204-ZZNR ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DOUBLE ROW
Part # 5204-ZZNR
BDI # 216505
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255514
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
1621-2RS
Description
1621-2RS DEEP GROOVE BALL BEARING ; 1/2" BORE 1-3/8" OD 7/16" WD SR 2 SEALS
Part # 1621-2RS
BDI # 211740
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266068
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS609-2RS
Description
SS609-2RS DEEP GROOVE BALL BEARING ; 9MM BORE 24MM OD 7MM WD SR 2 SEALS
Part # SS609-2RS
BDI # 209871
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446765
Number of Rows of Rollers:
Single Row
SS6010-2RS
Description
SS6010-2RS DEEP GROOVE BALL BEARING ; 50MM BORE 80MM OD 16MM WD
Part # SS6010-2RS
BDI # 209854
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267132
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No