25G-8M-21-MPB
Description
25G-8M-21-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 8M SERIES BELT 25T
Part # 20839308
BDI # 21507224
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
25G-8M-21-1108
Description
GTR-25G-8M-21-1108TL SYNCHRONOUS PULLEY ; NON-RETURNABLE 21MM WD 8MM PIT 8M-21
Part # 20296045
BDI # 415623
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577242
Pitch Diameter - Millimeter:
63.66
2IN SPIRAFLEX GREY
Description
2IN SPIRAFLEX GRAY WATER HOSE ; NON-RETURNABLE PLIOVIC 300 MOQ
Part # 20012562
BDI # 425230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
50.8
Color:
Gray
2IN NUTRIFLO SUCTION/DISCHARGE
Description
2IN NUTRIFLO S/D CLEAR ; FOOD 100FT L
Part # 20013332
BDI # 423446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Density Pliovic Helix | Bend Radius 8 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
50.8
Color:
Clear
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28
Bore - Inch:
1.102
Global Part Number GPN:
462363
Bushing Series:
JA