DMD-100-1 DOFF LINK;W1226
Description
DMD-100-1 DOFF LINK ; W1226 ; 100 CHAIN 1-1/4" CHAIN PITCH COTTERED
Part # 101931363; DMD-100-1 DOFF LINK;W1226
BDI # 18151082
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1