DMD-80XLO-1 CT CO LINK;D5388
Description
DMD-80XLO-1 CT CO LINK ; D5388 ; 1" PITCH 1-STRAND 80 ANSI
Part # 101960428; DMD-80XLO-1 CT CO LINK;D5388
BDI # 21486052
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Ring Leader O-Ring Drive | Slip Fit
Chain Series:
Drive
Internal Special Features:
No
DMD-60H-1 DOFF LINK;W1445
Description
DMD-60H-1 DOFF LINK ; W1445
Part # 201638395; DMD-60H-1 DOFF LINK;W1445
BDI # 20855210
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
DMD-C2040-1 SC CO LINK;D5338
Description
DMD-C2040-1 SC CO LINK ; D5338
Part # 101960379; DMD-C2040-1 SC CO LINK;D5338
BDI # 21486113
Features
Roller Width - Inch:
0.333
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-60-2R-10FT;D0032
Description
DMD-60-2R-10FT ; D0032 RLLR CHAIN ; 10FT/BOX
Part # 101954246; DMD-60-2R-10FT;D0032
BDI # 20856966
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-80-1 DOFF LINK;W1197
Description
DMD-80-1 DOFF LINK ; W1197 ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 201638368; DMD-80-1 DOFF LINK;W1197
BDI # 18151088
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1