Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P26-8M-30 X 1/2 MPB HT

COMPARE

P26-8M-30 X 1/2 MPB HT

Description
P26-8M-30 X 1/2 MPB HT SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # 110722

BDI # 254569

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 73.8
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore

Price Inventory : In stock
$ 76.96 / each QTY