Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
M4H26T25C

COMPARE

M4H26T25C

Description
M4H26T25C C-FACE REDUCER ; 25.57:1 RATIO 250TC HOLLOW BORE

DODGE

Part # M4H26T25C

BDI # 299499

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 28.3HP
Nominal Max Output RPM: 68
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction
Mounting Method: Shaft Mounted
Overall Length - Inch: 31.5
Overall Width - Inch: 9

Price Inventory : Available to order
$ 5,998.73 / each QTY
HB682 140-CC 34.49 1-5/8IN SHFT

COMPARE

HB682 140-CC 34.49 1-5/8IN SHFT

Description
H6C14S03449 HELICAL GEAR REDUCER ; NON RETURNABLE

DODGE

Part # H6C14S03449

BDI # 298857

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 15.06
Overall Width - Inch: 10.35

Price Inventory : Available to order
$ 1,296.00 / each QTY