Page 1 of 13

Next

Compare
8H POLY-DISC CPLG FLG 2517

COMPARE

8H POLY-DISC CPLG FLG 2517

Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008047

BDI # 239477

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 127
Coupling Type: Disc Coupling

Price Inventory : In stock
$ 180.91 / each QTY
7F POLY-DISC CPLG FLG 2517

COMPARE

7F POLY-DISC CPLG FLG 2517

Description
7F POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008044

BDI # 239474

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 126.238
Coupling Type: Disc Coupling

Price Inventory : In stock
$ 146.99 / each QTY
2-5/8 POLY-DISC CPLG DISC

COMPARE

2-5/8 POLY-DISC CPLG DISC

Description
2-5/8 POLY-DISC CPLG DISC ; 5/8" OD DISC COUPLING

DODGE

Part # 008030

BDI # 239463

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 2.625
Outside Diameter - Millimeter: 66.675

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 180In-Lbs

Price Inventory : In stock
$ 32.79 / each QTY
5-1/4 POLY-DISC CPLG DISC

COMPARE

5-1/4 POLY-DISC CPLG DISC

Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING

DODGE

Part # 008033

BDI # 239466

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 1440In-Lbs

Price Inventory : In stock
$ 99.49 / each QTY
7 POLY-DISC CPLG DISC

COMPARE

7 POLY-DISC CPLG DISC

Description
7 POLY-DISC CPLG DISC ; 7" OD DISC COUPLING

DODGE

Part # 008034

BDI # 239467

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7
Outside Diameter - Millimeter: 177.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 2900In-Lbs

Price Inventory : In stock
$ 203.52 / each QTY