SS6201 2RS
Description
SS6201 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6201 2RS
BDI # 21488953
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6006 2RS
Description
SS6006 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6006 2RS
BDI # 21488871
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001 2RS C3
Description
6001 2RS C3 BALL BEARING ; 12MM BORE 28MM OD 8MM WD
Part # 6001 2RS C3
BDI # 18151585
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265431
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5204 2RS
Description
5204 2RS ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DR 2 SEALS
Part # 5204 2RS
BDI # 18151392
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493641
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
SS6002 2RS
Description
SS6002 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6002 2RS
BDI # 21488867
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No