SAF522
Description
SAF522 PILLOW BLOCK HOUSING ; 4 BOLT CASE SPLIT TYPE CI
Part # SAF522
BDI # 24434797
Features
Thread Size:
2.933-12
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
SUC205-16 FM222
Description
SUC205-16 FM222 INSERT BEARING ; 1" ID X 2-3/64" OD SET SCREW LOCKING
Part # SUC205-16 FM222
BDI # 21488983