LBBR 12-2LS
Description
LBBR 12-2LS LINEAR BALL BEARING ; 12MM BORE 19MM OD
Part # LBBR 12-2LS
BDI # 1413757
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
28
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 16-2LS
Description
LBBR 16-2LS LINEAR BALL BEARING ; 16MM SHAFT DIA 24MM OD 30MM WIDTH
Part # LBBR 16-2LS
BDI # 1413762
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
ZKA-142219-1800
Description
ZKA-142219-1800 POWER CABLE ; NON-RETURNABLE
Part # ZKA-142219-1800
BDI # 21480348
EHA21-01A10N-000
Description
EHA21-01A10N-000 LINEAR ACTUATOR ; NON-RETURNABLE
Part # EHA21-01A10N-000
BDI # 21480170
KOM24-050AP-000
Description
KOM24-050AP-000 ACTUATOR CONTROL SYSTEM ; NON-RETURNABLE
Part # KOM24-050AP-000
BDI # 21480178