22315-E1A-XL-K-M-C3
Description
22315-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 75MM X 160MM X 55MM
Part # 22315-E1A-XL-K-M-C3
BDI # 1139834
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.417
Outside Diameter - Millimeter:
36
Inside Diameter - Millimeter:
20
6008-2RSR-L038-C3
Description
6008-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6008-2RSR-L038-C3
BDI # 1410967
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3571
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63001-A-2RSR
Description
63001-A-2RSR DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 63001-A-2RSR
BDI # 1150520
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Lip Seal | Cage Type Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NU322-E-XL-M1-C3
Description
NU322-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 240MM BRASS CAGE
Part # NU322-E-XL-M1-C3
BDI # 1411383
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449151
Number of Rows of Rollers:
Single Row