MN1H-2-3/8-MS NR. 161727
Description
MN1H-2-3/8-MS NR. 161727 ; AIR SOLENOID VALVE G3/8 FML THD
Part # 161727
BDI # 15013398
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2900 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
2.638
Voltage:
24 VDC
MFH-5-1/8 NR. 9982
Description
MFH-5-1/8 NR. 9982 ; AIR SOLENOID VALVE G1/8 PORT POPPET SEAT
Part # 9982
BDI # 1469048
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
4.606
Voltage:
Not Applicable
MFH-5-1/4;6211
Description
MFH-5-1/4 NR. 6211 ; AIR SOLENOID VALVE G1/4 PORT
Part # 6211
BDI # 15012814
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
5.039
Voltage:
Not Applicable
SME-8-S-LED-24;150857
Description
SME-8-S-LED-24 NR. 150857 ; PROXIMITY SENSOR 24VDC T-SLOT
Part # 150857
BDI # 15013333