1/4IN DURO FLEX AIR AND MP 300PSI 500FT
Description
1/4X500 PLANT+ 300 ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32000003
BDI # 18201363
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.57
Outside Diameter - Millimeter:
14.478
Other Features:
Bend Radius 2 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
3/8IN LOL RED AIR AND MP HOSE 300PSI
Description
3/8XRL PLANT XTRM 300 LOL RED ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011111
BDI # 18201601
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8IN ADAPTA FLEX RED 200PSI
Description
3/8X500 PLANT 200 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041319
BDI # 18201734
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
3/4INX500FT PLANT MASTER RED 250PSI
Description
3/4X500 CL PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32045349
BDI # 20542029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
1/2X500FT PLANT MASTER 250 RED
Description
1/2X500 PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red