8MX-41S-36
Description
8MX-41S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES
Part # 77183041
BDI # 1117431
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
8MX-41S-21
Description
8MX-41S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES
Part # 77182041
BDI # 1117430
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type BF
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed