33261-88-300
Description
GBC.33261-88-300 FLANGED BALL BEARING ; 0.75"X2"X0.562" SINGLE ROW
Part # 33261-88-300(GBC)
BDI # 426195
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.27
Other Features:
Unground | 2.125" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
32420-01-300
Description
GBC.32420-01-300 FLANGED BALL BEARING ; 0.5"X1.375"X0.437" SINGLE ROW
Part # 32420-01-300(GBC)
BDI # 426180
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
21104-88-300
Description
GBC.21104-88-300 RADIAL BALL BEARING ; 0.25"X0.6875"X0.25"
Part # 1602DC(GBC-300-COMPARABLE TO NICE)
BDI # 425915
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270550
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
21406-88-300
Description
GBC.21406-88-300 RADIAL BALL BEARING ; 0.375"X0.875"X0.281" SINGLE ROW
Part # 1604DC(GBC-300-COMPARABLE TO NICE)
BDI # 425927
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GBC.23216-88-300
Description
GBC.23216-88-300 RADIAL BALL BEARING ; 1"X2"X0.5625" SINGLE ROW
Part # 1641DC(GBC-300-COMPARABLE TO NICE)
BDI # 426131
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270587
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No