21406-88-300
Description
GBC.21406-88-300 RADIAL BALL BEARING ; 0.375"X0.875"X0.281" SINGLE ROW
Part # GBC.21406-88-300
BDI # 425927
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
S8703-88
Description
S8703-88-300 RADIAL/DEEP GROOVE BALL BRG ; 0.75"X1.75"X1.092" W/SNAP RING
Part # GBC.S8703-88-300
BDI # 426558
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270426
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
6203-88-501
Description
GBC.6203-88-501 RADIAL BALL BEARING ; 5/8" BORE 0.6693"X1.5748" SINGLE ROW
Part # GBC.6203-88-501
BDI # 426392
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260807
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
32420-01-300
Description
GBC.32420-01-300 FLANGED BALL BEARING ; 0.5"X1.375"X0.437" SINGLE ROW
Part # GBC.32420-01-300
BDI # 426180
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32262-88-302
Description
GBC.32262-88-302 FLANGED BALL BEARING ; 0.5"X1.375"X0.437" SINGLE ROW
Part # GBC.32262-88-302
BDI # 426177
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No