3030DU
Description
3030DU DU CYLINDRICAL BUSHING ; 30MM ID 30MM L NON RETURNABLE
Part # 3030DU
BDI # 361712
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.339
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
1.181
Nominal Outside Diameter - Millimeter:
34
Other Features:
Self-Lubricating
5050DU
Description
5050DU DU PLAIN BEARING ; 50MM X 55MM X 50MM NON RETURNABLE
Part # 5050DU
BDI # 361822
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Nominal Outside Diameter - Millimeter:
55
Other Features:
Self-Lubricating