GR-H824-7.5-H1-23
Description
GR-H824-7.5-H1-23 WORM GEAR REDUCER ; NON-RETURNABLE RA 7.5:1 RATIO HLW BORE
Part # GR8240502.23
BDI # 436663
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.28
SS-HMQ818-20-H1-56-16
Description
SS-HMQ818-20-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 20TO1 56C
Part # S183046116
BDI # 21495856
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.32
SS-HMQ818-30-H1-56-16
Description
SS-HMQ818-30-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 1.75" MOTORIZED QUILL I/P
Part # S183046316
BDI # 21495857
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.32
GRG-BMQ821-30-L-56
Description
GRG-BMQ821-30-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRG8210115.00
BDI # 438679
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07