Page 1 of 4

Next

Compare
SS-HMQ818-30-H1-56-16

COMPARE

SS-HMQ818-30-H1-56-16

Description
SS-HMQ818-30-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 1.75" MOTORIZED QUILL I/P

GROVE GEAR

Part # S183046316

BDI # 21495857

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 7.32

Price Inventory : In stock
$ 1,527.95 / each QTY
GRG-BMQ821-30-L-56

COMPARE

GRG-BMQ821-30-L-56

Description
GRG-BMQ821-30-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION

GROVE GEAR

Part # GRG8210115.00

BDI # 438679

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 8.07

Price Inventory : In stock
$ 621.93 / each QTY
GR-H824-7.5-H1-23

COMPARE

GR-H824-7.5-H1-23

Description
GR-H824-7.5-H1-23 WORM GEAR REDUCER ; NON-RETURNABLE RA 7.5:1 RATIO HLW BORE

GROVE GEAR

Part # GR8240502.23

BDI # 436663

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 9.28

Price Inventory : In stock
$ 1,051.99 / each QTY
SS-HMQ818-20-H1-56-16

COMPARE

SS-HMQ818-20-H1-56-16

Description
SS-HMQ818-20-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 20TO1 56C

GROVE GEAR

Part # S183046116

BDI # 21495856

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 7.32

Price Inventory : In stock
$ 1,659.43 / each QTY

COMPARE

030436

Description
030436 HALF COUPLING ; 0.875" BORE

GROVE GEAR

Part # 030436

BDI # 21495402

Price Inventory : Available to order
$ 11.73 / each QTY