Features
Height - Millimeter:
4
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.157
Bore 2 - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
BA1910ZOH
Description
BA1910ZOH NEEDLE ROLLER BEARING ; 1-3/16" ID X 1-1/2" OD X 5/8" W
Part # BA1910ZOH
BDI # 513460
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372414
Self Aligning:
No
BHA1612ZOH
Description
BHA1612ZOH NEEDLE ROLLER BEARING ; 1" ID X 1-5/16" OD X 3/4" W
Part # BHA1612ZOH
BDI # 1402837
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Global Part Number GPN:
372588
Self Aligning:
No
TAF91616
Description
TAF91616 NEEDLE ROLLER BEARING ; 9MM ID X 16MM OD X 16MM W MACHINED
Part # TAF91616
BDI # 516686
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty
Global Part Number GPN:
373549
Self Aligning:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M8 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Copper Bushing
Rolling Element:
Spherical Plain Bearing