ZKLF3080-2RS-XL
Description
ZKLF3080-2RS-XL X-LIFE BALL BRG ; 30MM BORE 80MM OD 28MM
Part # ZKLF3080-2RS-XL
BDI # 1412268
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)