Page 1 of 150

Next

Compare
GRAE45-XL-NPP-B

COMPARE

GRAE45-XL-NPP-B

Description
GRAE45-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR

INA

Part # GRAE45-XL-NPP-B

BDI # 1411567

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Global Part Number GPN: 562001
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 87.92 / each QTY
LR201-X-2RSR

COMPARE

LR201-X-2RSR

Description
LR201-X-2RSR YOKE TYPE TRACK ROLLER ; 12MM ID X 35MM OD X 10MM

INA

Part # LR201-X-2RSR

BDI # 18315105

Features

Roller Width - Inch: 0.394
Roller Width - Millimeter: 10
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Lip Seals
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 21.23 / each QTY
HK0408-B

COMPARE

HK0408-B

Description
HK0408-B DRAWN CUP NDL RLR BRG ; 4MM BORE 8MM OD 8MM WID

INA

Part # HK0408-B

BDI # 1180750

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.315
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 373744
Self Aligning: No

Price Inventory : In stock
$ 5.20 / each QTY
AKL.D34-HLA

COMPARE

AKL.D34-HLA

Description
AKL.D34-HLA THRUST BALL BEARING ; 2-9/16" 1 2-19/32"

INA

Part # AKL.D34

BDI # 1172706

Features

Height - Millimeter: 20.65
Bore 1 - Inch: 2.563
Bore 2 - Millimeter: 65.888
Height - Inch: 0.813
Bore 2 - Inch: 2.594

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 3.969
Other Features: Single Row
Cage Material: Steel

Price Inventory : In stock
$ 62.65 / each QTY
KH50-PP

COMPARE

KH50-PP

Description
KH50-PP LINEAR BALL BEARING ; 50MM X 62MM

INA

Part # KH50-PP

BDI # 1174809

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length - Millimeter: 70

Other Features: Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch: 2.756
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
$ 79.53 / each QTY