1LE1023-1DC42-2AA4
Description
1LE1023-1DC42-2AA4 AC MOTOR ; 230/400/460V 50/60HZ 15HP 6P
Part # 1LE10231DC422AA4
BDI # 21456801
Features
Enclosure:
IP55
Shaft Diameter - Inch:
1.654
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
42
Base to Center of Shaft - Millimeter:
160
Inch - Metric:
Metric
Horse Power:
15HP
Other Features:
Aluminum Frame
Mounting Method:
B3 Face | Foot Mounted