F 207
Description
F 207 BEARING HOUSING ONLY ; 4-19/32INX3-5/8INX27/32IN
Part # 2101041220
BDI # 517642
SUCSHA 207 35MM L3
Description
SUCSHA 207 35MM L3 HANGER BEARING ; 35MM BORE SET SCREW HANGER UNIT
Part # 2101044556
BDI # 519848
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Silicone Rubber Seal
Housing Style:
Hanger Unit
Housing Material:
304 Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92
Base to Center Height - Millimeter:
70
Rolling Element:
Ball Bearing
SB 202 10 G
Description
SB 202 10 G INSERT BEARING ; 5/8INX0.4724INX1.5748IN
Part # 2101031782
BDI # 518869
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
BUC 207 23
Description
BUC 207 23 BLACK OXIDE INSERT BEARING ; 1-7/16INX2.8346INX1.6890IN
Part # 2101047165
BDI # 516924
SNASHA 206 20
Description
SNASHA 206 20 HANGER BEARING ; 1-1/4" BORE ECCENTRIC COLLAR HANGER UNIT
Part # 2101044397
BDI # 519201
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46
Other Features:
Single Row | Spherical | Corrosion Resistance | Silicone Rubber Seal
Housing Style:
Hanger Unit
Housing Material:
304 Stainless Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
80.162
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing