SA 207 22 N
Description
SA 207 22 N INSERT BEARING ; 1-3/8INX0.7480INX2.8346IN
Part # 2101033849
BDI # 518634
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
SNA 205 16
Description
SNA 205 16 INSERT BEARING ; 1INX2.0472INX1.6220IN
Part # 2101037215
BDI # 519117
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
41.2
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
NA 207 22 L3
Description
NA 207 22 L3 INSERT BEARING ; 1-3/8INX2.8346INX2.0118IN L3 SEAL
Part # 2101033843
BDI # 517987
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
SA 205 16 N
Description
SA 205 16 N INSERT BEARING ; 1INX0.5906INX2.0472IN
Part # 2101032433
BDI # 518618
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
NA205-16
Description
NA 205 16 INSERT BEARING ; 1INX2.0472INX1.7441IN
Part # 2101032420
BDI # 517973
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.3
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar