SBFL 201 8 G
Description
SBFL 201 8 G FLANGE BLOCK BEARING ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Part # 2101041133
BDI # 518930
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Narrow Inner Race
Global Part Number GPN:
547820
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SUCTFB 206 19
Description
SUCTFB 206 19 FLANGED BLOCK BEARING ; 1-3/16" BORE 0" BOLT CIRCLE 3 HOLE
Part # 2101040771
BDI # 520069
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger | Optional End Cap
Global Part Number GPN:
557206
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SNASFL 210 32
Description
SNASFL 210 32 FLANGED BLOCK BEARING ; 2 BOLT 2" BORE STAINLESS STEEL
Part # 2101044688
BDI # 519195
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.1
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Global Part Number GPN:
557318
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Eccentric Collar
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger | Optional Locking Collar
Global Part Number GPN:
557374
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
NAPL 207 22
Description
NAPL 207 22 PILLOW BLOCK BEARING ; 1-3/8" BORE 1-13/16" BASE-CTR HGT 2 HOLE
Part # 2101041118
BDI # 518243
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row | Low Base
Global Part Number GPN:
519075
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2