Page 1 of 3

Next

Compare
MTO-065T

COMPARE

MTO-065T

Description
KDN.MTO-065T SLEWING RING BALL BRG ; 2.559" IDX5.315" ODX.866" WIDE OPEN

KAYDON

Part # MTO-065T

BDI # 21439665

Price Inventory : In stock
$ 1,102.16 / each QTY
MTO-122T

COMPARE

MTO-122T

Description
KDN.MTO-122T SLEWING RING BALL BRG ; 4.803" IDX8.898" ODX1.339" WIDE OPEN

KAYDON

Part # MTO-122T

BDI # 21439667

Price Inventory : In stock
$ 1,269.12 / each QTY
KD120CPO

COMPARE

KD120CPO

Description
KDN.KD120CPO RADIAL CONTACT BALL BRG ; NON-RETURNABLE 12" IDX13" OD

KAYDON

Part # KD120CP0

BDI # 21439655

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 13

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,381.33 / each QTY
JA035CP0

COMPARE

JA035CP0

Description
KDN.JA035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4" OD 2SEAL NBR

KAYDON

Part # JA035CP0

BDI # 22923032

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Inch - Metric: Inch
Outside Diameter - Inch: 4
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 365.87 / each QTY
KF100XP0

COMPARE

KF100XP0

Description
KDN.KF100XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 10" IDX11.5" OD STL OPEN

KAYDON

Part # KF100XP0

BDI # 22924799

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,469.55 / each QTY