KD120CPO
Description
KDN.KD120CPO RADIAL CONTACT BALL BRG ; NON-RETURNABLE 12" IDX13" OD
Part # KD120CP0
BDI # 21439655
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MTO-122T
Description
KDN.MTO-122T SLEWING RING BALL BRG ; 4.803" IDX8.898" ODX1.339" WIDE OPEN
Part # MTO-122T
BDI # 21439667
KA020XP0
Description
KDN.KA020XP0 FOUR POINT CONTACT BALL BRG ; 2.0" IDX2.5" ODX.25" WIDE OPEN
Part # KA020XP0
BDI # 21439633
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD100XPO
Description
KDN.KD100XPO FOUR POINT CONTACT BALL BRG ; 10" ID 279.40MM OD
Part # KD100XP0
BDI # 20439103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD060XPO
Description
KDN.KD060XPO RADIAL CONTACT BALL BRG ; NON-RETURNABLE 6" ID 177.80MM OD
Part # KD060XP0
BDI # 20344571
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)