4 SB FS
Description
4 SB FS FASTENER SET ; NON-RETURNABLE FOR GEAR COUPLING
Part # 1961143
BDI # 315683
Features
Other Features:
Components may or may not inter-mix among brands - WALDRON | FASTS | H Series | Includes Gasket
Coupling Type:
Gear Coupling
Part Type:
Shrouded Bolt Fastener Set
Features
Other Features:
Standard Coupling | With Extreme Pressure Additive | Lead Free
Container Type:
Grease Gun Cartridge
Typical Use:
Shaft Coupling
Texture:
Grease
Color:
Green
Product Name:
Grease
Product Base:
Polyethylene
4 1/2F SB FHLF
Description
4 1/2F SB FHLF GEAR COUPLING ; NON-RETURNABLE
Part # 2301828
BDI # 315719
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub with Sleeve and Less Fastener | Shrouded Bolt | Solid Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
2 1/2 SB FS
Description
2 1/2 SB FS FASTENER SET ; NON-RETURNABLE FOR GEAR COUPLING
Part # 1961119
BDI # 315504
Features
Other Features:
Components may or may not inter-mix among brands - WALDRON | FASTS | H Series | Includes Gasket
Coupling Type:
Gear Coupling
Part Type:
Shrouded Bolt Fastener Set
Features
Component:
Sleeve Assembly
Width - Millimeter:
45.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
Width - Inch:
1.781