JH-1616
Description
JH-1616 NEEDLE ROLLER BEARING ; 1" BORE 1-5/16" OD 1" WID
Part # JH-1616
BDI # 1087301
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty
Global Part Number GPN:
592314
Self Aligning:
No
YCRS-40
Description
YCRS-40 CAM FOLLOWER BEARING ; 2-1/2IN ROLLER DIA STEEL SEALED
Part # YCRS-40
BDI # 1088974
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement
Rolling Element:
Needle Bearing
B-812
Description
B-812 NEEDLE ROLLER BEARING ; 1/2" BORE 11/16" OD 3/4" WID
Part # B-812
BDI # 1085907
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591796
Self Aligning:
No
YCRS-16
Description
YCRS-16 CAM FOLLOWER BEARING ; 1IN ROLLER DIA STEEL SEALED
Part # YCRS-16
BDI # 1088965
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CRSB-20
Description
CRSB-20 STUD TRACK ROLLER ; 1-1/4IN OD 1/2-20UNF SEALED W/OUTER RING
Part # CRSB-20
BDI # 1086268
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement