EE9S2RSC3
Description
EE9S2RSC3 BALL BEARING ; 1" BORE 2" OD 1/2" WD SR 2 SEALS
Part # EE9S2RSC3
BDI # 1403065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Extra Light Duty | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
60022RSC3
Description
60022RSC3 DEEP GROOVE BALL BEARING ; 15MM BORE 32MM OD 9MM WD SR 2 SEALS
Part # 60022RSC3
BDI # 1403081
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
63102RSNRC3
Description
63102RSNRC3 BALL BEARING ; 50MM BORE 110MM OD 27MM WD SR 2 SEALS
Part # 63102RSNRC3
BDI # 552468
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
60/282RS1C3
Description
60/282RS1C3 DEEP GROOVE BALL BEARING ; 28MM BORE 52MM OD 12MM WD SR 2 SEALS
Part # 60/282RS1C3
BDI # 1403073
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
62102RSC3
Description
62102RSC3 DEEP GROOVE BALL BEARING ; 50MM BORE 90MM OD 20MM WD SR 2 SEALS
Part # 62102RSC3
BDI # 552004
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No