Page 1 of 74

Next

Compare
W2E20EL

COMPARE

W2E20EL

Description
W2E20EL INSERT BALL BEARING ; 1-1/4" BORE NARROW IR 2.441" OD

LINKBELT

Part # 10435646

BDI # 576905

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Global Part Number GPN: 245191
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 32.79 / each QTY
M1306UV

COMPARE

M1306UV

Description
M1306UV CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY

LINKBELT

Part # 10474473

BDI # 578447

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Standard Capacity | 1 Rib Outer Ring with Retaining Ring | Narrow Width | Medium Series | Cage on Outer Ring ID
Global Part Number GPN: 450053
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 47.00 / each QTY
FBB22623H

COMPARE

FBB22623H

Description
FBB22623H FLANGED BLOCK ROLLER BEARING ; 1-7/16" BORE 0" BOLT CIRCLE 3-HOLE

LINKBELT

Part # 10407579

BDI # 572647

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 68.834
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Extended Inner Race
Global Part Number GPN: 558995
Housing Style: 3 Bolt Flange Bracket
Housing Material: High Test Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 484.44 / each QTY
M1307TV

COMPARE

M1307TV

Description
M1307TV CYLINDRICAL ROLLER BEARING ; 1-27/32" BORE 3.15" OD 0.827" WID RBEC 1

LINKBELT

Part # 10474204

BDI # 582757

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450063
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 62.81 / each QTY
PB22455FH

COMPARE

PB22455FH

Description
PB22455FH PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 4-HOLE

LINKBELT

Part # 10441414

BDI # 575277

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 111.125
Other Features: Double Row | Single Collar
Global Part Number GPN: 517672
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,007.95 / each QTY