Page 1 of 25

Next

Compare
300 HUB 3/4 X NO KEYWAY

COMPARE

300 HUB 3/4 X NO KEYWAY

Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300024N

BDI # 601204

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 53.33 / each QTY
324 MNT SAEB2 4BLT 7.62IN

COMPARE

324 MNT SAEB2 4BLT 7.62IN

Description
324 MNT SAEB2 4BLT 7.62IN MTR MT ADPTR ; HORIZONTAL 14IN OD X 8-7/8IN L 2(4) BOLT

MAGNALOY COUPLING

Part # M324762B

BDI # 604508

Price Inventory : In stock
$ 295.47 / each QTY
090 PM HALF 1-1/8X1/4

COMPARE

090 PM HALF 1-1/8X1/4

Description
090 PM HALF 1-1/8X1/4 CPLG HUB ; 1-1/8" BORE 2-1/8" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # P09010408

BDI # 602623

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.781
Other Features: Components May or May Not Intermix Among Brands | Nitrile Spider
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 13.63 / each QTY
100 HUB 7/8 X NO KEYWAY

COMPARE

100 HUB 7/8 X NO KEYWAY

Description
100 HUB 7/8 X NO KEYWAY COUPLING HUB ; 0.875" BORE X 2" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M100028N

BDI # 600892

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 41.60 / each QTY
500 HUB 1-1/2 X NO KEYWAY

COMPARE

500 HUB 1-1/2 X NO KEYWAY

Description
500 HUB 1-1/2 X NO KEYWAY COUPLING HUB ; 1-1/2" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M500116N

BDI # 601665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY