GT1237A;326TTFCD6028
Description
GT1237A ; 326TTFCD6028 GP AC MOTOR ; 50HP 1800RPM TEFC 326TC 3/60/230/460V
Part # GT1237A
BDI # 22331923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT0084;365TTDBD6060
Description
GT0084 ; 365TTDBD6060 GP AC MOTOR ; 75HP 1800RPM DP 365T 3/60/230/460V
Part # GT0084
BDI # 22332225
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT0021A;215TTDBD6001
Description
GT0021A ; 215TTDBD6001 GP AC MOTOR ; 15HP 3600RPM DP 215TV
Part # GT0021A
BDI # 22329845
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT0073;324TTDBD6026
Description
GT0073 ; 324TTDBD6026 GP AC MOTOR ; 40HP 1800RPM DP 324T 3/60/230/460V
Part # GT0073
BDI # 22331557
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT0081;364TTDBD6060
Description
GT0081 ; 364TTDBD6060 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/230/460V
Part # GT0081
BDI # 22332059
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid