50JA15
Description
50JA15 ROLLER CHAIN SPROCKET ; 50 CHAIN 15 TEETH 1 ROW
Part # 50JA15
BDI # 622061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30998
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50BTB23
Description
50BTB23 ROLLER CHAIN SPROCKET ; 5/8" P 23T BORE FOR 2012 BUSHING
Part # 50BTB23
BDI # 621910
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32136
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
50BS10 1
Description
50BS10 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T 1" BORE
Part # 50BS10 1
BDI # 621222
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
33164
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BTB16
Description
50BTB16 ROLLER CHAIN SPROCKET ; 5/8" P 16T BORE FOR 1610 BUSHING
Part # 50BTB16
BDI # 621896
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32122
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
50BTB18
Description
50BTB18 ROLLER CHAIN SPROCKET ; 5/8" P 18T BORE FOR 1610 BUSHING
Part # 50BTB18
BDI # 621900
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32126
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed