80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
80BTB10
Description
80BTB10 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 80BTB10
BDI # 625131
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32215
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed