32H300 SK

COMPARE

32H300 SK

Description
32H300 SK SYNCHRONOUS BELT PULLEY ; 3" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 32H300 SK

BDI # 618570

Features

Pitch Diameter - Inch: 5.093
Flange Outside Diameter - Millimeter: 135.331
Inch - Metric: Inch
Outside Diameter - Inch: 5.039
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573951
Pitch Diameter - Millimeter: 129.36

Price Inventory : Available to order
$ 159.68 / each QTY
3 3V 300 SH

COMPARE

3 3V 300 SH

Description
3 3V 300 SH V-BELT SHEAVE ; 3 GROOVES 3" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 3V 300 SH

BDI # 618282

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 1-11/16 has No Keyway

Global Part Number GPN: 580903
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SH
Number of Grooves: 3

Price Inventory : Available to order
$ 49.97 / each QTY
60TTA30-50

COMPARE

60TTA30-50

Description
60TTA30-50 ROLLER CHAIN SPROCKET ; 60CHAIN 30T 3.008" BORE X 5" OD

MARTIN SPROCKET & GR

Part # 60TTA30-50

BDI # 623674

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.586
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 143.47 / each QTY