Page 1 of 3

Next

Compare
056CM0016A 00860L1

COMPARE

056CM0016A 00860L1

Description
056CM0016A 00860L1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M94889L1

BDI # 21449887

Features

Mounting Frame: 56/140
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 20.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.315

Price Inventory : In stock
$ 3,835.71 / each QTY
184DM3A 11.4 A1 STD XT

COMPARE

184DM3A 11.4 A1 STD XT

Description
184DM3A 11.4 A1 STD XT APG REDUCER ; NON RETURNABLE 184 FRAME INLINE

MASTER POWER TRANS

Part # M85013XT

BDI # 21449873

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 153.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 25.146
Nominal Center Distance - Inch: 0.99
Other Features: Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method: Direct Mounted
Overall Length - Inch: 15.48

Price Inventory : In stock
$ 3,272.96 / each QTY
41162906A

COMPARE

41162906A

Description
41162906A COUPLING SLEEVE

MASTER POWER TRANS

Part # 411629-06-A

BDI # 285758

Features

Inch - Metric: Inch
Part Type: Sleeve and Spider

Price Inventory : In stock
$ 13.19 / each QTY
41164201H

COMPARE

41164201H

Description
41164201H COUPLING KIT ; NYLIGN 140TC/21-28

MASTER POWER TRANS

Part # 411642-01-H

BDI # 285835

Features

Inch - Metric: Inch
Other Features: 140TC Frame
Part Type: Coupling Kit

Price Inventory : Available to order
$ 158.20 / each QTY
184SM3F-2.7-CF1-STD

COMPARE

184SM3F-2.7-CF1-STD

Description
184SM3F-2.7-CF1-STD SPEED REDUCER ; NON RETURNABLE 184 FRAME INLINE

MASTER POWER TRANS

Part # M580217

BDI # 21449884

Features

Mounting Frame: 184
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 648.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 14.7

Price Inventory : Available to order
$ 3,055.64 / each QTY