2/5V750SK
Description
2/5V750SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008380
BDI # 649740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type C1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583645
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
6/3V475SK
Description
6/3V475SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
Part # 2105008313
BDI # 653355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584164
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6
3B160SK
Description
3B160SK V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 2105008766
BDI # 651178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583946
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3B124SK
Description
3B124SK V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 2105008791
BDI # 651171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583943
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
4B86SK
Description
4B86SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008831
BDI # 652414
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583085
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4