6206ZZE C3
Description
6206ZZE C3 RADIAL BALL BEARING ; 30MM X 62MM X 16MM DEEP GROOVE
Part # 6206ZZEC3
BDI # 664872
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264609
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6210ZZE C3
Description
6210ZZE C3 RADIAL BALL BEARING ; 50MM X 90MM X 20MM DEEP GROOVE
Part # 6210ZZEC3
BDI # 664896
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264625
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R6-2RSMC3
Description
R6-2RSMC3 MINIATURE BALL BEARING ; 3/8" BORE X 7/8" OD X 7/32" WD
Part # R6-2RSMC3
BDI # 665650
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R8-2RS MC3
Description
R8-2RS MC3 MINIATURE BALL BEARING ; 1/2" BORE X 1-1/8" OD X 1/4" WD
Part # R8-2RSMC3
BDI # 665651
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
626 ZZ MC3
Description
626 ZZ MC3 MINIATURE BALL BEARING ; 6MM ID X 19MM OD X 6MM WD
Part # 626ZZMC3
BDI # 664983
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No