5561VBF53
Description
5561VBF53 FLANGED RADIAL BEARING ; SINGLE ROW UNGROUND CS 10/PAK
Part # 5561VBF53
BDI # 15069337
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
N6906BTNTG18
Description
N6906BTNTG18 FLANGED BLK RADIAL BEARING ; 3/8" BORE 29/32" OD 5/16" WD
Part # N6906BTNTG18
BDI # 796059
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269732
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
609VBF53
Description
609VBF53 THRUST BALL BEARING ; 1" BORE 1 1.075" BORE 2 2" OD 10/PAK
Part # 609VBF53
BDI # 795969
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1
Bore 2 - Millimeter:
27.305
Height - Inch:
0.625
Bore 2 - Inch:
1.075
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
1657DCTNTG18
Description
1657DCTNTG18 RADIAL BALL BEARING ; 1-1/4" BORE 2-9/16" OD 11/16" WD
Part # 1657DCTNTG18
BDI # 795858
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269657
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7620DLTNTG18
Description
7620DLTNTG18 RADIAL BALL BEARING ; 1-1/4" BORE 2-9/16" OD 3/4" WD
Part # 7620DLTNTG18
BDI # 796009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269731
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No