3310NRJC3
Description
3310NRJC3 ANGULAR CONTACT BALL BEARING ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310NRJC3
BDI # 1185709
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256544
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7218BMPC
Description
7218BMPC ANGULAR CONTACT BALL BEARING ; 90MM BOREX160MM ODX30MM W 1-ROW
Part # 7218BMPC
BDI # 1187662
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254214
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6202-10VVC3
Description
6202-10VVC3 DEEP GROOVE BALL BEARING ; 15.87MM BOREX35MM ODX11MM W 1-ROW
Part # 6202-10VVC3
BDI # 1186383
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6019
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
30BD40-A-T12DDF-01
Description
30BD40-A-T12DDF-01 ANGULAR CONTACT BRG ; 30MM BORE 55MM OD 23MM W 2-ROW
Part # 30BD40-A-T12DDF-01
BDI # 21451714
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6222MC3
Description
6222MC3 DEEP GROOVE BALL BEARING ; 110MM BOREX200MM ODX38MM W SR OPEN 1-ROW
Part # 6222MC3
BDI # 1186659
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5520
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No